Three-Way, 20 Amp, 120/277 Volt, Brown

Item #: 1170427

Cat #: PS20AC3

UPC: 785007195361

$ 43.70 EA
Company wide:
0 in stock
Documents & Guides
AC Quiet Switch, 3-Way, Specification Grade, 20 Amp, 120/277 Volt, Back/Side Wire, Brown.

Overview

AC Quiet Switch, 3-Way, Specification Grade, 20 Amp, 120/277 Volt, Back/Side Wire, Brown.
Also known as: 785007195361, PS20AC3, PASPS20AC3

Specifications

Type: Switch
Color: Brown
Poles: 2
Amps: 20
Mounting: Wall
Type: Switch
Poles: 2
Mounting: Wall
Color: Brown
Amps: 20