20A 120/277VAC B+S WIRE DP SW RED

Item #: 1170425

Cat #: PS20AC2-RED

UPC: 785007195347

$ 46.57 EA
Company wide:
0 in stock
Documents & Guides
2pole Toggle Switch, Back and, Side Wire, 20amp 120/277volt, Red

Overview

2pole Toggle Switch, Back and, Side Wire, 20amp 120/277volt, Red
Also known as: 785007195347, PS20AC2-RED, PASPS20AC2RED

Specifications

Type: Switch
Poles: 2
Color: Red
Amps: 20
Mounting: Wall
Type: Switch
Color: Red
Mounting: Wall
Poles: 2
Amps: 20