Switch, Double Pole, Extra Heavy-Duty, 20A, 120/277 VAC, Light Almond

Item #: 1170424

Cat #: PS20AC2-LA

UPC: 785007195330

$ 46.57 EA
Company wide:
0 in stock
Documents & Guides
Switch, Double Pole, Industrial Extra Heavy-Duty Specification Grade, 20 Amp, 120/277 VAC, Light Almond, Grounding, Back and Side Wire

Overview

Switch, Double Pole, Industrial Extra Heavy-Duty Specification Grade, 20 Amp, 120/277 VAC, Light Almond, Grounding, Back and Side Wire
Also known as: 785007195330, PS20AC2-LA, PASPS20AC2LA

Specifications

Type: Switch
Color: Light Almond
Poles: 2
Amps: 20
Mounting: Wall
Type: Switch
Poles: 2
Mounting: Wall
Color: Light Almond
Amps: 20