Single Pole, 20 Amp, 120/277 Volt, Black

Item #: 1170410

Cat #: PS20AC1-BK

UPC: 785007196597

$ 40.53 EA
Company wide:
0 in stock
Documents & Guides
AC Quiet Switch, Specification Grade, 20 Amp, 120/277 Volt, Single Pole, Back/Side Wire, Black.

Overview

AC Quiet Switch, Specification Grade, 20 Amp, 120/277 Volt, Single Pole, Back/Side Wire, Black.
Also known as: 785007196597, PS20AC1-BK, PASPS20AC1BK

Specifications

Type: Switch
Color: Black
Amps: 20
Poles: 1
Mounting: Wall
Type: Switch
Amps: 20
Mounting: Wall
Color: Black
Poles: 1