15A 120/277VAC B+S WIRE 4W SW LA

Item #: 1170408

Cat #: PS15AC4-LA

UPC: 785007196740

Company wide:
0 in stock
Documents & Guides
4way Toggle Switch, Back and, Side Wire, 15amp 120/277volt, Light Almond

Overview

4way Toggle Switch, Back and, Side Wire, 15amp 120/277volt, Light Almond
Also known as: 785007196740, PS15AC4-LA, PASPS15AC4LA

Specifications

Type: Switch
Color: Light Almond
Amps: 15
Mounting: Wall
Type: Switch
Amps: 15
Color: Light Almond
Mounting: Wall