3-Way Lighted Switch, 15A, Clear, Lighted when OFF

Item #: 1170399

Cat #: PS15AC3-CSL

UPC: 785007195712

$ 70.44 EA
Company wide:
0 in stock
Documents & Guides
3-Way Lighted Switch, 15A, Clear, Lighted when OFF

Overview

3-Way Lighted Switch, 15A, Clear, Lighted when OFF
Also known as: 785007195712, PS15AC3-CSL, PASPS15AC3CSL

Specifications

Type: Switch
Color: Clear, Brown
Poles: 3
Amps: 15
Mounting: Wall
Type: Switch
Poles: 3
Mounting: Wall
Color: Clear, Brown
Amps: 15