P&S PS15AC3-CPL 15A 120VAC B+S 3W

Item #: 1170398

Cat #: PS15AC3-CPL

UPC: 785007195811

$ 101.22 EA
Company wide:
0 in stock
Documents & Guides
PAS PS15AC3-CPL 15A 120VAC B+

Overview

PAS PS15AC3-CPL 15A 120VAC B+
Also known as: 785007195811, PS15AC3-CPL, PASPS15AC3CPL

Specifications

Type: Switch
Color: Clear, Brown
Poles: 3
Amps: 15
Mounting: Wall
Type: Switch
Poles: 3
Mounting: Wall
Color: Clear, Brown
Amps: 15