15A 120/277VAC B+S WIRE 3W SW BN

Item #: 1170397

Cat #: PS15AC3

UPC: 785007196542

$ 40.81 EA
Company wide:
0 in stock
Documents & Guides
3wayToggleSwitch, Back and, Side Wire, 15amp 120/277volt, Brown

Overview

3wayToggleSwitch, Back and, Side Wire, 15amp 120/277volt, Brown
Also known as: 785007196542, PS15AC3, PASPS15AC3

Specifications

Type: Switch
Poles: 3
Color: Brown
Amps: 15
Mounting: Wall
Type: Switch
Color: Brown
Mounting: Wall
Poles: 3
Amps: 15