Lighted Switch, 15A, Ivory, Lighted when OFF

Item #: 1170390

Cat #: PS15AC1-ISL

UPC: 785007195705

$ 50.55 EA
Company wide:
0 in stock
Documents & Guides
Lighted Switch, 15A, Ivory, Lighted when OFF

Overview

Lighted Switch, 15A, Ivory, Lighted when OFF
Also known as: 785007195705, PS15AC1-ISL, PASPS15AC1ISL

Specifications

Type: Switch
Poles: 1
Amps: 15
Color: Ivory
Mounting: Wall
Type: Switch
Amps: 15
Mounting: Wall
Poles: 1
Color: Ivory