P&S CRB5362-SLA 20A 125V CNSTN DUP

Item #: 1170383

Cat #: CRB5362-SLA

UPC: 785007307313

$ 15.51 EA
Company wide:
0 in stock
Documents & Guides
PAS CRB5362-SLA 20A 125V CNST

Overview

PAS CRB5362-SLA 20A 125V CNST
Also known as: 785007307313, CRB5362-SLA, PASCRB5362SLA

Specifications

No Specifications Available