P&S CR6307 RECP DUP 20A 125V CORROS

Item #: 1170376

Cat #: CR6307

UPC: 785007630756

$ 114.65 EA
Company wide:
0 in stock
Documents & Guides
PAS CR6307 RECP DUP 20A 125V

Overview

PAS CR6307 RECP DUP 20A 125V
Also known as: 785007630756, CR6307, PASCR6307

Specifications

No Specifications Available