20A Hospital Grade Single Receptacle, 5-20R, White

Item #: 1170373

Cat #: 8801-W

UPC: 785007880403

$ 57.17 EA
Company wide:
0 in stock
Documents & Guides
Heavy-Duty Hospital Grade Single Receptacle Back and, Side Wire 20amp 250volt White

Overview

Heavy-Duty Hospital Grade Single Receptacle Back and, Side Wire 20amp 250volt White
Also known as: 785007880403, 8801-W, PAS8801W

Specifications

Amps: 20
Color: White
Material: Nylon
Mounting: Wall
NEMA Configuration: 6-20R
Amps: 20
Material: Nylon
NEMA Configuration: 6-20R
Color: White
Mounting: Wall