20A Hospital Grade Single Receptacle, 5-20R, Ivory

Item #: 1170372

Cat #: 8801-I

UPC: 785007880427

$ 57.17 EA
Company wide:
0 in stock
Documents & Guides
Heavy-Duty Hospital Grade Single Receptacle Back and, Side Wire 20amp 250volt Ivory

Overview

Heavy-Duty Hospital Grade Single Receptacle Back and, Side Wire 20amp 250volt Ivory
Also known as: 785007880427, 8801-I, PAS8801I

Specifications

Amps: 20
Color: Ivory
Material: Nylon
Mounting: Wall
NEMA Configuration: 6-20R
Amps: 20
Material: Nylon
NEMA Configuration: 6-20R
Color: Ivory
Mounting: Wall