20A Hospital Grade Single Receptacle, 5-20R, Gray

Item #: 1170371

Cat #: 8801-GRY

UPC: 785007880434

$ 57.17 EA
Company wide:
0 in stock
Documents & Guides
Heavy-Duty Hospital Grade Single Receptacle, Back and, Side Wire, 20amp 250volt, Gray

Overview

Heavy-Duty Hospital Grade Single Receptacle, Back and, Side Wire, 20amp 250volt, Gray
Also known as: 785007880434, 8801-GRY, PAS8801GRY

Specifications

Color: Gray
Amps: 20
Material: Nylon
Mounting: Wall
NEMA Configuration: 6-20R
Color: Gray
Material: Nylon
NEMA Configuration: 6-20R
Amps: 20
Mounting: Wall