20A Hospital Grade Single Receptacle, 5-20R, White

Item #: 1170369

Cat #: 8301-W

UPC: 785007830415

$ 47.51 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Extra Heavy Duty Hospital Grade, Single Receptacle, Straight Blade, Self Grounding, Back & Side Wired, Steel Strap - White

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Extra Heavy Duty Hospital Grade, Single Receptacle, Straight Blade, Self Grounding, Back & Side Wired, Steel Strap - White
Also known as: 785007830415, 8301-W, PAS8301W

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: White