HOSP GRD SGL RECEPT 15A 125V RED

Item #: 1170361
Cat #: 8201-RED
UPC: 785007820331
$ 33.53 EA
Company wide:
0 in stock
Documents & Guides
Heavy-Duty Hospital Grade Single Receptacle, Back and, Side Wire, 15amp 125volt, Red

Overview

Heavy-Duty Hospital Grade Single Receptacle, Back and, Side Wire, 15amp 125volt, Red
Also known as: 785007820331, 8201-RED, PAS8201RED

Specifications

Color: Red
Amps: 15
Material: Nylon
Mounting: Wall
NEMA Configuration: 5-15R
Color: Red
Material: Nylon
NEMA Configuration: 5-15R
Amps: 15
Mounting: Wall

Customer Reviews

No reviews for this product
(0)