15A 125V COMPACT HG DUPLEX RECEPT LA

Item #: 1170356

Cat #: 8200-HLA

UPC: 785007820140

$ 42.70 EA
Company wide:
0 in stock
Documents & Guides
Heavy-Duty Hospital Grade Compact Design Duplex Receptacle Back and, Side Wire 15amp 125volt Light Almond

Overview

Heavy-Duty Hospital Grade Compact Design Duplex Receptacle Back and, Side Wire 15amp 125volt Light Almond
Also known as: 785007820140, 8200-HLA, PAS8200HLA

Specifications

Color: Light Almond
Amps: 15
Material: Nylon
Mounting: Wall
NEMA Configuration: 5-15R
Color: Light Almond
Material: Nylon
NEMA Configuration: 5-15R
Amps: 15
Mounting: Wall