Duplex Receptacle, 20A, 250V, Ivory, 6-20R

Item #: 1170339

Cat #: 5862-I

UPC: 785007549034

$ 65.77 EA
Company wide:
0 in stock
Documents & Guides
Duplex Receptacle, Hard Use Specification Grade, 20 Amp, 250 Volt, NEMA 6-20R, 2 Pole, 3 Wire, Grounding, Back and Side Wired, Ivory.

Overview

Duplex Receptacle, Hard Use Specification Grade, 20 Amp, 250 Volt, NEMA 6-20R, 2 Pole, 3 Wire, Grounding, Back and Side Wired, Ivory.
Also known as: 785007549034, 5862-I, PAS5862I

Specifications

Amps: 20
Color: Ivory
Material: Nylon
Mounting: Wall
NEMA Configuration: 6-20R
Amps: 20
Material: Nylon
NEMA Configuration: 6-20R
Color: Ivory
Mounting: Wall