P&S 5862-BK RECEPT DUPLEX 20A 250V

Item #: 1170337

Cat #: 5862-BK

UPC: 785007998351

$ 65.77 EA
Company wide:
0 in stock
Documents & Guides
PAS 5862-BK RECEPT DUPLEX 20A

Overview

PAS 5862-BK RECEPT DUPLEX 20A
Also known as: 785007998351, 5862-BK, PAS5862BK

Specifications

No Specifications Available