Single Receptacle, 20 Amp, 250 Volt, Light Almond

Item #: 1170332
Cat #: 5851-LA
UPC: 785007585131
$ 12.52 EA
Company wide:
0 in stock
Documents & Guides
Single Receptacle, Specification Grade, 20 Amp, 250 Volt, NEMA 6-20R, 2 Pole, 3 Wire, Side Wire, Straight Blade, Light Almond.

Overview

Single Receptacle, Specification Grade, 20 Amp, 250 Volt, NEMA 6-20R, 2 Pole, 3 Wire, Side Wire, Straight Blade, Light Almond.
Also known as: 785007585131, 5851-LA, PAS5851LA

Specifications

Color: Light Almond
Amps: 20
Material: Nylon
Mounting: Wall
NEMA Configuration: 6-20R
Color: Light Almond
Material: Nylon
NEMA Configuration: 6-20R
Amps: 20
Mounting: Wall

Customer Reviews

No reviews for this product
(0)