RECP SGL 15A 250V S+B WIRE LA

Item #: 1170330

Cat #: 5671-LA

UPC: 785007548280

Company wide:
0 in stock
Documents & Guides
Heavy-Duty Spec Grade Single Receptacle Back and, Side Wire 15amp 250volt Light Almond

Overview

Heavy-Duty Spec Grade Single Receptacle Back and, Side Wire 15amp 250volt Light Almond
Also known as: 785007548280, 5671-LA, PAS5671LA

Specifications

Phase: 3
Type: Receptacle
Color: Light Almond
Amps: 15
Material: Thermoplastic
Mounting: Wall
NEMA Configuration: 5-15R
Phase: 3
Color: Light Almond
Material: Thermoplastic
NEMA Configuration: 5-15R
Type: Receptacle
Amps: 15
Mounting: Wall