Single Receptacle, 20 Amp, 250 Volt, Ivory

Item #: 1170329
Cat #: 5671-I
UPC: 785007548914
$ 30.33 EA
Company wide:
0 in stock
Documents & Guides
Single Receptacle, Heavy Duty Specification Grade, 20 Amp, 250 Volt, NEMA 6-20R, 2 Pole, 3 Wire, Back/Side Wire, Straight Blade, Ivory.

Overview

Single Receptacle, Heavy Duty Specification Grade, 20 Amp, 250 Volt, NEMA 6-20R, 2 Pole, 3 Wire, Back/Side Wire, Straight Blade, Ivory.
Also known as: 785007548914, 5671-I, PAS5671I

Specifications

Amps: 15
Color: Ivory
Material: Nylon
Mounting: Wall
NEMA Configuration: 6-15R
Amps: 15
Material: Nylon
NEMA Configuration: 6-15R
Color: Ivory
Mounting: Wall

Customer Reviews

No reviews for this product
(0)