P&S 5658-I RECP SGL 15A 250V SHORT

Item #: 1170328

Cat #: 5658-I

UPC: 785007565812

$ 18.09 EA
Company wide:
0 in stock
Documents & Guides
PAS 5658-I RECP SGL 15A 250V

Overview

PAS 5658-I RECP SGL 15A 250V
Also known as: 785007565812, 5658-I, PAS5658I

Specifications

No Specifications Available