P&S 5658 RECP SGL 15A 250V SHORT ST

Item #: 1170326

Cat #: 5658

UPC: 785007565805

$ 18.09 EA
Company wide:
0 in stock
Documents & Guides
PAS 5658 RECP SGL 15A 250V SH

Overview

PAS 5658 RECP SGL 15A 250V SH
Also known as: 785007565805, 5658, PAS5658

Specifications

No Specifications Available