20A Specification Grade Single Receptacle, 5-20R, Ivory

Item #: 1170323

Cat #: 5371-I

UPC: 785007537116

Company wide:
0 in stock
Documents & Guides
Heavy-Duty Spec Grade Single Receptacle, Side-Wire Right Angle Slots, 20A 125V, Ivory

Overview

Heavy-Duty Spec Grade Single Receptacle, Side-Wire Right Angle Slots, 20A 125V, Ivory
Also known as: 785007537116, 5371-I, PAS5371I

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: Ivory