20A 125V SINGLE RECEPT LA

Item #: 1170321

Cat #: 5361-LA

UPC: 785007536096

$ 34.14 EA
Company wide:
0 in stock
Documents & Guides
Heavy-Duty Spec Grade Single Receptacle, Back and, Side Wire, 20amp 125volt, Light Almond

Overview

Heavy-Duty Spec Grade Single Receptacle, Back and, Side Wire, 20amp 125volt, Light Almond
Also known as: 785007536096, 5361-LA, PAS5361LA

Specifications

Color: Light Almond
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Light Almond
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon