15A Commercial Grade Duplex Receptacle, 5-15R, Blue

Item #: 1170317

Cat #: 5262BL

UPC: 785007265736

$ 24.55 EA
Company wide:
0 in stock
Documents & Guides
15A Commercial Grade Duplex Receptacle, 5-15R, Blue

Overview

15A Commercial Grade Duplex Receptacle, 5-15R, Blue
Also known as: 785007265736, 5262BL, PAS5262BL

Specifications

Color: Blue
Amps: 15
NEMA Configuration: 5-15R
Color: Blue
NEMA Configuration: 5-15R
Amps: 15