RECP SGL 15A 125V S+B WIRE RED

Item #: 1170316

Cat #: 5261-RED

UPC: 785007526165

$ 32.74 EA
Company wide:
0 in stock
Documents & Guides
Heavy-Duty Spec Grade Single Receptacle Back and, Side Wire 15amp 125volt Red

Overview

Heavy-Duty Spec Grade Single Receptacle Back and, Side Wire 15amp 125volt Red
Also known as: 785007526165, 5261-RED, PAS5261RED

Specifications

Phase: 3
Type: Receptacle
Color: Red
Amps: 15
Material: Thermoplastic
Mounting: Wall
NEMA Configuration: 5-15R
Phase: 3
Color: Red
Material: Thermoplastic
NEMA Configuration: 5-15R
Type: Receptacle
Amps: 15
Mounting: Wall