P&S 5261-LA 15A 125V SINGLE RECEP

Item #: 1170315

Cat #: 5261-LA

UPC: 785007526172

$ 32.74 EA
Company wide:
0 in stock
Documents & Guides
PAS 5261-LA 15A 125V SINGLE R

Overview

PAS 5261-LA 15A 125V SINGLE R
Also known as: 785007526172, 5261-LA, PAS5261LA

Specifications

No Specifications Available