SW CTR OFF CONTRL 20A 120/277V (SPDT) GY

Item #: 1170311

Cat #: 1251-GRY

UPC: 785007125139

$ 81.66 EA
Company wide:
0 in stock
Documents & Guides
Single pole, Double Throw Manual Control Switch, 20 amps, 120/277 volts, Grey.

Overview

Single pole, Double Throw Manual Control Switch, 20 amps, 120/277 volts, Grey.
Also known as: 785007125139, 1251-GRY, PAS1251GRY

Specifications

Wattage: 1
Color: Gray
Amps: 20
Poles: 1
Mounting: Wall
Wattage: 1
Amps: 20
Mounting: Wall
Color: Gray
Poles: 1