TR DECO RECEP 20A 125V S+B WIRE GRY

Item #: 1170295

Cat #: TR26362-GRY

UPC: 785007277388

$ 25.37 EA
Company wide:
0 in stock
Documents & Guides
Tamper-Resistant Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Gray

Overview

Tamper-Resistant Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Gray
Also known as: 785007277388, TR26362-GRY, PASTR26362GRY

Specifications

Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Gray
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon