DECO REC SGL TAMPER RES 20A/125V WH

Item #: 1170293

Cat #: TR26361-W

UPC: 785007005004

$ 37.21 EA
Company wide:
0 in stock
Documents & Guides
Tamper-Resistant Heavy-Duty Decorator Spec Grade Single Receptacle, Back and, Side Wire, 20amp 125volt, White

Overview

Tamper-Resistant Heavy-Duty Decorator Spec Grade Single Receptacle, Back and, Side Wire, 20amp 125volt, White
Also known as: 785007005004, TR26361-W, PASTR26361W

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Amps: 20
NEMA Configuration: 5-20R
Mounting: Wall
Color: White
Material: Nylon