DECO REC SGL TAMPER RES 15A/125V WH

Item #: 1170258
Cat #: TR26261-W
UPC: 785007004885
$ 26.68 EA
Company wide:
0 in stock
Documents & Guides
Tamper-Resistant Heavy-Duty Decorator Spec Grade Single Receptacle, Back and, Side Wire, 15amp 125volt, White

Overview

Tamper-Resistant Heavy-Duty Decorator Spec Grade Single Receptacle, Back and, Side Wire, 15amp 125volt, White
Also known as: 785007004885, TR26261-W, PASTR26261W

Specifications

Amps: 15
Color: White
Material: Nylon
Mounting: Wall
NEMA Configuration: 5-15R
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Color: White
Mounting: Wall

Customer Reviews

No reviews for this product
(0)