15A TR Commercial Grade Single Decorator Receptacle, 5-15R, Ivory

Item #: 1170256

Cat #: TR26261-I

UPC: 785007004847

$ 31.15 EA
Company wide:
0 in stock
Documents & Guides
Tamper-Resistant Heavy-Duty Decorator Spec Grade Single Receptacle, Back and, Side Wire, 15amp 125volt, Ivory

Overview

Tamper-Resistant Heavy-Duty Decorator Spec Grade Single Receptacle, Back and, Side Wire, 15amp 125volt, Ivory
Also known as: 785007004847, TR26261-I, PASTR26261I

Specifications

Amps: 15
Color: Ivory
Material: Nylon
Mounting: Wall
NEMA Configuration: 5-15R
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Color: Ivory
Mounting: Wall

Customer Reviews

No reviews for this product
(0)