P&S TR26242 TR DECO RECEP 15A 125V

Item #: 1170240

Cat #: TR26242

UPC: 785007034431

$ 7.19 EA
Company wide:
0 in stock
Documents & Guides
PAS TR26242 TR DECO RECEP 15A

Overview

PAS TR26242 TR DECO RECEP 15A
Also known as: 785007034431, TR26242, PASTR26242

Specifications

No Specifications Available