RECP SGL SPLEX 15A 250V S+B GRY

Item #: 1170219

Cat #: 26661-GRY

UPC: 785007786033

$ 38.63 EA
Company wide:
0 in stock
Documents & Guides
RECP SGL SPLEX 15A 250V S+B GRY

Overview

RECP SGL SPLEX 15A 250V S+B GRY
Also known as: 785007786033, 26661-GRY, PAS26661GRY

Specifications

No Specifications Available