DECO DUP RECEP 20A 125V B+S WIRE HG RED

Item #: 1170214

Cat #: 26362-HGRED

UPC: 785007785586

$ 60.67 EA
Company wide:
0 in stock
Documents & Guides
Heavy-Duty Decorator Hospital Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Red

Overview

Heavy-Duty Decorator Hospital Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Red
Also known as: 785007785586, 26362-HGRED, PAS26362HGRED

Specifications

Color: Red
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Red
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon