DECO SINGLE RECP 20A 125V S+B WIRE I

Item #: 1170208

Cat #: 26361-I

UPC: 785007785456

$ 32.82 EA
Company wide:
0 in stock
Documents & Guides
Heavy-Duty Decorator Spec Grade Single Receptacle Back and, Side Wire 20amp 125volt Ivory

Overview

Heavy-Duty Decorator Spec Grade Single Receptacle Back and, Side Wire 20amp 125volt Ivory
Also known as: 785007785456, 26361-I, PAS26361I

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Amps: 20
NEMA Configuration: 5-20R
Mounting: Wall
Color: Ivory
Material: Nylon