P&S 26361 RECP SGL SPLEX 20A 125V S

Item #: 1170206

Cat #: 26361

UPC: 785007785418

$ 32.82 EA
Company wide:
0 in stock
Documents & Guides
PAS 26361 RECP SGL SPLEX 20A

Overview

PAS 26361 RECP SGL SPLEX 20A
Also known as: 785007785418, 26361, PAS26361

Specifications

No Specifications Available