20A Commercial Grade Decorator Receptacle, 5-20R, Light Almond

Item #: 1170205

Cat #: 26352-LA

UPC: 785007785333

$ 28.89 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt, Nema 5-20r, 2p, 3w, Decorator Plus Duplex Receptacle, Straight Blade, Specification Grade, Self Grounding, , , Back & Side Wired, Steel Strap, - Light Almond

Overview

20 Amp, 125 Volt, Nema 5-20r, 2p, 3w, Decorator Plus Duplex Receptacle, Straight Blade, Specification Grade, Self Grounding, , , Back & Side Wired, Steel Strap, - Light Almond
Also known as: 785007785333, 26352-LA, PAS26352LA

Specifications

Color: Light Almond
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Light Almond
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon