20A Commercial Grade Decorator Receptacle, 5-20R, Black

Item #: 1170204

Cat #: 26352-BK

UPC: 785007785364

$ 28.89 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt, Nema 5-20r, 2p, 3w, Decorator Plus Duplex Receptacle, Straight Blade, Specification Grade, Self Grounding, Back & Side Wired, Steel Strap, - Black

Overview

20 Amp, 125 Volt, Nema 5-20r, 2p, 3w, Decorator Plus Duplex Receptacle, Straight Blade, Specification Grade, Self Grounding, Back & Side Wired, Steel Strap, - Black
Also known as: 785007785364, 26352-BK, PAS26352BK

Specifications

Color: Black
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Black
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon