DECO DUP RECEP 20A 125V S-WIRE RED

Item #: 1170202

Cat #: 26342-RED

UPC: 785007785234

$ 19.60 EA
Company wide:
0 in stock
Documents & Guides
Heavy-Duty Decorator Spec Grade Duplex Receptacle Side Wire 20amp 125volt Red

Overview

Heavy-Duty Decorator Spec Grade Duplex Receptacle Side Wire 20amp 125volt Red
Also known as: 785007785234, 26342-RED, PAS26342RED

Specifications

Color: Red
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Red
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon

Customer Reviews

No reviews for this product
(0)