P&S 26342 RECP DUP SPLEX 20A 125V S

Item #: 1170197

Cat #: 26342

UPC: 785007785166

$ 19.60 EA
Company wide:
0 in stock
Documents & Guides
PAS 26342 RECP DUP SPLEX 20A

Overview

PAS 26342 RECP DUP SPLEX 20A
Also known as: 785007785166, 26342, PAS26342

Specifications

Color: Brown, White
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Brown, White
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon

Customer Reviews

No reviews for this product
(0)