Pilot Light Decorator Switch, 20A, White, Lighted when ON

Item #: 1170196

Cat #: 2629-W

UPC: 785007539950

$ 46.11 EA
Company wide:
0 in stock
Documents & Guides
Pilot Lighted Switch, Lighted when ON, Decorator Style, 20 Amp, 120 Volt, Single Pole, Thermoplastic Toggle, Grounding Terminal, Urea Body, Nylon Cover, Steel Strap, Back/Side Wire, White

Overview

Pilot Lighted Switch, Lighted when ON, Decorator Style, 20 Amp, 120 Volt, Single Pole, Thermoplastic Toggle, Grounding Terminal, Urea Body, Nylon Cover, Steel Strap, Back/Side Wire, White
Also known as: 785007539950, 2629-W, PAS2629W

Specifications

Type: Switch
Color: White
Mounting: Wall
Type: Switch
Mounting: Wall
Color: White