Illuminated 3-Way Decorator Switch, 20A, White, Lighted when OFF

Item #: 1170191

Cat #: 2626-W

UPC: 785007539851

$ 52.12 EA
Company wide:
0 in stock
Documents & Guides
Illuminated 3-Way Decorator Switch, Lighted when OFF, 20 Amp, 120/277VAC, Back & Side Wire, White.

Overview

Illuminated 3-Way Decorator Switch, Lighted when OFF, 20 Amp, 120/277VAC, Back & Side Wire, White.
Also known as: 785007539851, 2626-W, PAS2626W

Specifications

Type: Switch
Poles: 2
Amps: 20
Color: White
Mounting: Wall
Type: Switch
Amps: 20
Mounting: Wall
Poles: 2
Color: White