SW DEC 3W ILL 20A 120V GROUNDED I

Item #: 1170189

Cat #: 2626-I

UPC: 785007539837

$ 52.12 EA
Company wide:
0 in stock
Documents & Guides
Three-way, Back and Side Wire, Illuminated Decorator Switch, 20 amps, 120 volts, Ivory.

Overview

Three-way, Back and Side Wire, Illuminated Decorator Switch, 20 amps, 120 volts, Ivory.
Also known as: 785007539837, 2626-I, PAS2626I

Specifications

Type: Switch
Poles: 2
Amps: 20
Color: Ivory
Mounting: Wall
Type: Switch
Amps: 20
Mounting: Wall
Poles: 2
Color: Ivory