Illuminated Decorator Switch, 20A, Light Almond, Lighted when OFF

Item #: 1170181

Cat #: 2625-LA

UPC: 785007539745

$ 46.11 EA
Company wide:
0 in stock
Documents & Guides
Illuminated Decorator Switch, Lighted when OFF, 20 Amp, 120/277VAC, Back & Side Wire, Light Almond.

Overview

Illuminated Decorator Switch, Lighted when OFF, 20 Amp, 120/277VAC, Back & Side Wire, Light Almond.
Also known as: 785007539745, 2625-LA, PAS2625LA

Specifications

Type: Switch
Color: Light Almond
Amps: 20
Poles: 1
Mounting: Wall
Type: Switch
Amps: 20
Mounting: Wall
Color: Light Almond
Poles: 1