DECO DUP RECEP 15A 125V B+S WIRE RED

Item #: 1170179

Cat #: 26252-RED

UPC: 785007784565

$ 21.45 EA
Company wide:
0 in stock
Documents & Guides
Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt Red

Overview

Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt Red
Also known as: 785007784565, 26252-RED, PAS26252RED

Specifications

Color: Red
Amps: 15
Material: Nylon
Mounting: Wall
NEMA Configuration: 5-15R
Color: Red
Material: Nylon
NEMA Configuration: 5-15R
Amps: 15
Mounting: Wall