DEOCR RECP 15A 125V S+B WIRE LA

Item #: 1170178

Cat #: 26252-LA

UPC: 785007784848

$ 21.45 EA
Company wide:
0 in stock
Documents & Guides
Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt Light Almond

Overview

Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt Light Almond
Also known as: 785007784848, 26252-LA, PAS26252LA

Specifications

Color: Light Almond
Amps: 15
Material: Nylon
Mounting: Wall
NEMA Configuration: 5-15R
Color: Light Almond
Material: Nylon
NEMA Configuration: 5-15R
Amps: 15
Mounting: Wall