P&S 2624-RED SW DEC 4W 20A 120/277V

Item #: 1170173

Cat #: 2624-RED

UPC: 785007539646

$ 103.21 EA
Company wide:
0 in stock
Documents & Guides
PAS 2624-RED SW DEC 4W 20A 12

Overview

PAS 2624-RED SW DEC 4W 20A 12
Also known as: 785007539646, 2624-RED, PAS2624RED

Specifications

No Specifications Available